Motion
NH-BM842-15-R-210

GROVE GEAR
NH-BM842-15-R-210

NH-BM842-15-R-210 Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 4.25 in Center Distance, C-Face Coupled, 1.2500 in Input Size, Right Hand Output, 210 Frame
Mi Item #07375772
MFR #NH-BM842-15-R-210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH-BM842-15-R-210

NH-BM842-15-R-210 Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 4.25 in Center Distance, C-Face Coupled, 1.2500 in Input Size, Right Hand Output, 210 Frame
Mi Item #07375772
MFR #NH-BM842-15-R-210

Mfr description
NH8420160.00 REDUCER
  • Rugged cast iron housings, covers, and flanges provide superior strength and rigidity
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Large oil capacity provides positive splash lubrication and superior cooling capability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    4.2500 in
  • Housing Height
    17.50 in
  • Housing Length
    40.00 in
  • Housing Width
    37.00 in
  • Input Size
    1.2500 in
  • Keyway Size
    5/16 X 5/32 in
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    5508 in-lbs
  • NEMA / IEC Frame Size
    210
  • Output Size
    1.8750 in
  • Ratio
    15:1
  • Weight
    131 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Manufacturer Catalog Number
    NH-BM842-15-R-210
  • Manufacturer Upc Number
    69031007968
  • Max Input Horsepower
    11.13 @ 1750 rpm
  • Mounting Type
    Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    3190 lbs
  • Reduction
    Single
  • Series
    NH
  • UPC_NO
    69031007968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)