Motion
2099690

HYDAC CORP
2099690

Breather - Breather, 1.9300 in Dia., Phenolic Resin Impregnated Paper Filler Material
MI ITEM #07375935
MFR #2099690
Price$16.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2099690

Breather - Breather, 1.9300 in Dia., Phenolic Resin Impregnated Paper Filler Material
MI ITEM #07375935
MFR #2099690

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.55/each

Specifications

Dimensions

  • Diameter
    1.9300 in

Details

  • Filler Material
    Phenolic Resin Impregnated Paper
  • Filter Type
    Breather
  • Maximum Flow Rate
    100 gpm
  • Operating Temperature Range
    -22 to 212 °F

Overview

Mfr description
BFP10 N 3 W2.0/AS 3/8 BREATHER PLASTIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought