Motion
SW-7EZ
Spherical Rod End - Bore Diameter: 0.4375 in, Zerk Fitting
Mi Item #07376179
MFR #SW-7EZ
Price$424.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.4375 in, Zerk Fitting
Mi Item #07376179
MFR #SW-7EZ

Mfr description
SW-7EZ SS FEMALE ROD END /ZERK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.20/each

Specifications

Dimensions

  • Ball Diameter
    0.8120 in
  • Bore Diameter  
    0.4375 in
  • Head Diameter
    1.1250 in
  • Head Width
    11.10 mm
  • Length To Ball Center
    1.8120 in
  • Misalignment Angle
    14 °
  • Shank Thread Length  
    1.0620 in
  • Thread Size
    7/16-20
  • Weight
    0.20 lbs

Details

  • Ball Material
    440C Stainless Steel
  • Finish Coating
    Hard chrome plated
  • Housing Material
    17-4 PH stainless steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    17-4 Ph Stainless Steel
  • Rod End Type
    Female
  • Series
    SG-E, SW-E
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)