Motion
1068X4Z
USA Sealing Mini-Barb Male Connector - 1/8 in 1/8-27 NPTF x 1/16 in 1/8-27 Barb
Mi Item #07376199
MFR #1068X4Z
Price$2.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Mini-Barb Male Connector - 1/8 in 1/8-27 NPTF x 1/16 in 1/8-27 Barb
Mi Item #07376199
MFR #1068X4Z

Mfr description
1068 X 4Z CONNECTOR DRY LOCK
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.52/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/16 in
  • Hex Size
    0.438 in

Details

  • Adapter Type
    Male connector
  • Both Ends Style/Type
    NPTF X Barb
  • Description Keyword
    1/8 in 1/8-27 NPTF x 1/16 in 1/8-27 Barb
  • End 1 Style
    NPTF
  • End 1 Thread
    1/8-27
  • End 2 Style
    Barb
  • End 2 Thread
    1/8-27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)