Motion
SHUSTER 80NP-1RIVX10

SHUSTER CORP
SHUSTER 80NP-1RIVX10

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #07376429
MFR #SHUSTER 80NP-1RIVX10
Your Price$20.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 80NP-1RIVX10

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #07376429
MFR #SHUSTER 80NP-1RIVX10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.71/each(List $28.39)

Overview

Mfr description
80 RIV NICKEL PLATED
  • Nickel Plated Single Strand Roller Chain

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Overall Length
    10 ft
  • Finish Coating
    Nickel Plated
  • Inside Width
    0.625 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.126 in
  • Pin Diameter
    0.312 in
  • Number Of Links
    120 / 10 ft
  • Chain Overall Width
    1.402 in
  • Roller Diameter
    0.625 in
  • Standards Met
    ANSI / ASME / ISO 606
  • Tensile Strength
    16075 lbf
  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text