Motion
SHUSTER X-TEND 100H-1RIVSBRX10

SHUSTER CORP
SHUSTER X-TEND 100H-1RIVSBRX10

Roller Chain - X-Tend Heavy Series, 100 / 1-1/4 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #07376432
MFR #SHUSTER X-TEND 100H-1RIVSBRX10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER X-TEND 100H-1RIVSBRX10

Roller Chain - X-Tend Heavy Series, 100 / 1-1/4 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #07376432
MFR #SHUSTER X-TEND 100H-1RIVSBRX10

Mfr description
X-TEND 100H-1 RIV
  • X-Tend Single Strand Roller Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.835 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.188 in
  • Link Plate Thickness
    0.185 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.376 in
  • Roller Diameter
    0.750 in
  • Tensile Strength
    25350 lbf

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Measurement Standard
    Imperial
  • Number Of Links
    96 / 10 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Maximum Wear Life / Reduce Initial Elongation
  • Series
    X-Tend Heavy
  • Standards Met
    ANSI / ASME / ISO 606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)