Motion
SHUSTER X-TEND 100-2RIVSBRX10

SHUSTER CORP
SHUSTER X-TEND 100-2RIVSBRX10

Roller Chain - X-Tend Series, 100 / 1-1/4 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #07376433
MFR #SHUSTER X-TEND 100-2RIVSBRX10
Your Price$89.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER X-TEND 100-2RIVSBRX10

Roller Chain - X-Tend Series, 100 / 1-1/4 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #07376433
MFR #SHUSTER X-TEND 100-2RIVSBRX10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$89.05/each(List $117.05)

Overview

Mfr description
X-TEND 100-2 RIV
  • X-Tend Double Strand Roller Chain

Specifications

  • Measurement Standard
    Imperial
  • Series
    X-Tend
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Overall Length
    10 ft
  • Inside Width
    0.750 in
  • Link Plate Height
    1.188 in
  • Link Plate Thickness
    0.157 in
  • Pin Diameter
    0.376 in
  • Number Of Links
    96 / 10 ft
  • Chain Overall Width
    1.699 in
  • Roller Diameter
    0.750 in
  • Standards Met
    ANSI / ASME / ISO 606
  • Tensile Strength
    25350 lbf
  • Resistance Application Features
    Maximum Wear Life / Reduce Initial Elongation
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text