Motion
SHUSTER X-TEND 120-2RIVSBRX10

SHUSTER CORP
SHUSTER X-TEND 120-2RIVSBRX10

Roller Chain - X-Tend Series, 120 / 1-1/2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07376435
MFR #SHUSTER X-TEND 120-2RIVSBRX10
Price$123.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER X-TEND 120-2RIVSBRX10

Roller Chain - X-Tend Series, 120 / 1-1/2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07376435
MFR #SHUSTER X-TEND 120-2RIVSBRX10

Mfr description
X-TEND 120-2 RIV
  • X-Tend Double Strand Roller Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.71/each

Specifications

Dimensions

  • Chain Overall Width
    2.118 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.185 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pitch
    1-1/2 in
  • Roller Diameter
    0.875 in
  • Tensile Strength
    33070 lbf

Details

  • Application
    Construction Equipment, Mining Equipment, Packaging, Food Processing, Oilfield, Conveyor Equipment, Lumber/Forest Products, Steel/Metals Processing, Agriculture
  • Chain Construction
    Riveted
  • Chain Number
    120-2
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Manufacturer Catalog Number
    120-2RIV
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    80 / 10 ft
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Maximum Wear Life / Reduce Initial Elongation
  • Series
    X-Tend
  • Standards Met
    ANSI / ASME / ISO 606
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)