Specifications
Dimensions
- Overall Length93 pitches
- Pin Diameter0.376 in
- Plate Height1.187 in
- Plate Thickness0.187 in
- Roller Diameter0.750 in
- Roller Width0.750 in
- Tensile Strength30424 ft-lbs
- Weight27.42 lbs
Details
- Chain ConstructionCottered
- Chain Number & Pitch100 / 1-1/4 in
- Chain StandardANSI
- Manufacturer Stock Number41882
- MaterialCarbon Steel
- Number Of Strands Across1
- Product TypeRoller Chain
- Resistance Application FeaturesNot Resistant to Corrosion
- SeriesStandard
Overview
Mfr description
100HS Q X 93P +SF C C/L AOE REV C
- All PEER roller chains incorporate solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
- All chain components are heat treated to achieve maximum strength and greater wear resistance.
- All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
- Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
- Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
- Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
- Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.