Motion
AS1211-M5-F06

SMC CORP OF AMERICA
AS1211-M5-F06

AS Flow Control w/ M3, M5 standard Body Size
Mi Item #07376537
MFR #AS1211-M5-F06
Price$14.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS1211-M5-F06

AS Flow Control w/ M3, M5 standard Body Size
Mi Item #07376537
MFR #AS1211-M5-F06

Mfr description
AS1211-M5-F06 FLOW CONTROL
  • Speed controller with one-touch fittings
  • Body sizes: M5, 01, 02, 03, 04
  • Metal body elbow style
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.35/each

Specifications

Dimensions

  • Body Size
    M3, M5 standard

Details

  • Metering
    Meter In
  • Piping Type
    Elbow
  • Thread Standard
    Meter in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)