Motion
6205ZZ/L814QKM

NTN
6205ZZ/L814QKM

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
Mi Item #07376560
MFR #6205ZZ/L814QKM
Price$30.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6205ZZ/L814QKM

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
Mi Item #07376560
MFR #6205ZZ/L814QKM

Mfr description
6205ZZ/L814QKM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.68/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Weight
    0.28 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6205ZZ/L814QKM BRG
  • Long Description
    The 6205ZZ/L814QKM is a 25 mm bore radial deep groove ball bearing with double shields and 52 mm outer diameter for precision applications.
  • Manufacturer Catalog Number
    6205ZZ/L814QKM
  • Manufacturer Upc Number
    4550253158455
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253158455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)