Motion
82766

3M
82766

3M™ AccuGlide™ High Speed Taping Head, Black, 3 in, Lower, 1 per case
MI ITEM #07376647
MFR #82766
List Price$13,142.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82766

3M™ AccuGlide™ High Speed Taping Head, Black, 3 in, Lower, 1 per case
MI ITEM #07376647
MFR #82766

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$13,142.97/each for your price

Overview

Mfr description
00021200827662 78-8069-3992-8 TAPE HEAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for low impact taping to help protect even lightweight cartons and contents
  • Applies Scotch® Box Sealing Tape at up to 150 fpm
  • Double buffing provides up to 90% tape wet-out for reliable closure
  • Self-aligning buffing roller improves tape contact and closure performance
  • Engineered for durability, low maintenance and consistent tape application
  • Low profile side plate, open tape path and easy-to-follow labeling allow fast, easy threading
  • Friction brake drum to maintain proper tape tension and prevent overcoasting
  • Tape drum latch secures roll for stability and positive tape alignment

Specifications

  • Color
    Black
  • Manufacturer Stock Number
    78806939928
  • Manufacturer Upc Number
    00021200827662
  • UPC_NO
    00021200827662

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text