Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
L 68149/110/Q

1.3750 in Bore, 59.13 mm OD, 16.76 mm Width
Mi Item #07376750
MFR #L 68149/110/Q

Mfr description
L68149/110/Q BEARING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter
    59.13 mm
  • Overall Width
    16.76 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)