Motion
CD55B63-40M
Compact Air Cylinder - Standard Type, 63 mm Bore, 40 mm Stroke
Mi Item #07376837
MFR #CD55B63-40M
Price$126.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Standard Type, 63 mm Bore, 40 mm Stroke
Mi Item #07376837
MFR #CD55B63-40M

Mfr description
CD55B63-40M CYL, COMPACT, ISO, AUTO SW
  • Conforms with the ISO 21287 standard
  • Bore sizes of 20, 25, 32, 40, 50, 63, 80 & 100 mm
  • Large stroke range from 5 mm up to 150 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.41/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    40 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    C55
  • Installation Instructions
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    C55
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)