Motion
EHLT-4860-4-43
Electric Scissor Lift Table & Cart - 4000 lbs Capacity, 460 V ac, Electric Hydraulic Actuation, 7.0000 to 43.0000 in Height Range
Mi Item #07376850
MFR #EHLT-4860-4-43
Price$9,014.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table & Cart - 4000 lbs Capacity, 460 V ac, Electric Hydraulic Actuation, 7.0000 to 43.0000 in Height Range
Mi Item #07376850
MFR #EHLT-4860-4-43

Mfr description
EHLT-4860-4-43 ELECTRIC HYD LIFT TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,014.88/each

Specifications

Dimensions

  • Height Range
    7.0000 to 43.0000 in
  • Lowered Height
    7.0000 in
  • Raised Height
    43.0000 in
  • Stroke
    36.0000 in
  • Weight
    914 lbs

Details

  • Actuation
    Electric Hydraulic
  • Additional Details
    Vertical Travel, 36 in, Travel Time, 22 s, Hydraulic Component Rating, 3000 psi, Cord Length, 96 in, Push Button Hand Control, 24V AC, Motor Frequency Rating, 60 Hz, Color, Blue, Freight Type, LTL Palletized
  • Elevation Time
    22 sec
  • Lift Type
    Electric Hydraulic Scissor Lift Table
  • Motor Frequency Rating
    60 Hz
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Platform Dimensions W X L
    48.3750 x 60.3750 in
  • Supply Voltage
    460 V ac
  • Weight Capacity
    4000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)