Motion
SYJ324-5M
SYJ300 VALVE
MI ITEM #07376989
MFR #SYJ324-5M
Price$36.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYJ300 VALVE
MI ITEM #07376989
MFR #SYJ324-5M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.51/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Normal State
    Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    SYJ300-700
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
SYJ324-5M VALVE
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature: -10 to 50° C (no freezing)
  • Maximum operating frequency: 10Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought