Motion
16 40 150

KNIPEX
16 40 150

6" Dismantling Tool
Mi Item #07377242
MFR #16 40 150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
16 40 150

6" Dismantling Tool
Mi Item #07377242
MFR #16 40 150

Mfr description
16 40 150 CABLE SHEATH STRIPPER
  • For dismantling round cables exceeding 1" (25 mm) in diameter.
  • Removes all kinds of insulation layers.
  • Suitable for longitudinal and circular cutting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    1 1/8 in.
  • Overall Length
    6 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    6 in.
  • Single Part Width
    6 in.
  • Tool Weight
    0.36 lbs.
  • Tool Width
    2 1/16 in.

Details

  • Body Material
    Fiberglass reinforced plastic
  • Color
    Black
  • Country of Origin
    Italy
  • Description
    Dismantling Tool
  • Handle Color
    Black
  • Handle Material
    Bare plastic
  • Handle Type
    Bare plastic
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221004071
  • Material
    Fiberglass reinforced plastic
  • Number Of Pieces
    1
  • Stripping Capacity
    <gt/>1" (<gt/> 25 mm)
  • UPC_NO
    843221004071
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)