1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
22211C3W33
Spherical Roller Bearing - 55 mm ID, 100 mm OD, 25 mm Width, Straight Bore, Open
MI ITEM #
07377379
MFR #
22211C3W33
Price
$323.43
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
PT INTERNATIONAL CORP 22211C3W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
22211C3W33
Spherical Roller Bearing - 55 mm ID, 100 mm OD, 25 mm Width, Straight Bore, Open
MI ITEM #
07377379
MFR #
22211C3W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$323.43
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
55 mm
Outside
Diameter
100 mm
Overall
Width
25 mm
Details
Bore Type
Straight
Closure Type
Open
Product Type
Spherical Roller Bearings
Series
222
Overview
Mfr description
22211C3W333 BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data