Motion
AS2210-F01-D
AS2210-F01-D SPEED CONTROLLER, ONE TOUCH
MI ITEM #07377492
MFR #AS2210-F01-D
Price$11.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS2210-F01-D SPEED CONTROLLER, ONE TOUCH
MI ITEM #07377492
MFR #AS2210-F01-D

Mfr description
AS2210-F01-D SPEED CONTROLLER, ONE TOUCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.55/each

Specifications

Dimensions

  • Input Port Size
    1/8 in
  • Male Thread Size
    0.1250 in
  • Output Port Size
    1/8 in

Details

  • Actuation
    Flat Head Screwdriver
  • Input Port Gender
    Male
  • Material
    Metal
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter In
  • Minimum Operating Pressure
    0.05 MPa
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    Threaded
  • Proof Pressure
    1.5 MPa
  • Thread Type
    G(PF)
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)