Motion
DCB206

DEWALT
DCB206

Power Tool Rechargeable Battery - 20 V Nominal Voltage, 6 Ah
MI ITEM #07377511
MFR #DCB206
Price$368.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB206

Power Tool Rechargeable Battery - 20 V Nominal Voltage, 6 Ah
MI ITEM #07377511
MFR #DCB206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$368.59/each

Specifications

Dimensions

  • Height
    7.0000 in
  • Length
    7.0000 in
  • Tool Weight
    2.25 lbs
  • Weight
    2.25 lbs
  • Width
    3.4400 in

Details

  • Amp Hour
    6 Ah
  • Battery Capacity
    6 Ah
  • Battery Voltage
    20 V
  • Charger Included
    No
  • Includes
    (1) DCB206 20V MAX* 6Ah Battery
  • Nominal Voltage
    20 V
  • Number Of Batteries
    1
  • Product Types
    Battery
  • Warranty
    3 yr

Overview

Mfr description
DCB206 BATTERY 20MX LITHIUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought