Motion
80-813-11

ANSELL
80-813-11

Activarmr® PowerFlex® Flame Resistant Glove - Size 2X-Large/11, Foam Neoprene, Knit Wrist Cuff Type, Pair, Black / Green / Yellow
MI ITEM #07377696
MFR #80-813-11
Price$24.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
80-813-11

Activarmr® PowerFlex® Flame Resistant Glove - Size 2X-Large/11, Foam Neoprene, Knit Wrist Cuff Type, Pair, Black / Green / Yellow
MI ITEM #07377696
MFR #80-813-11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.94/each

Specifications

Dimensions

  • Glove Size
    11, 2X-Large

Details

  • Color
    Black / Green / Yellow
  • Cuff Type
    Knit Wrist
  • Hand Type
    Pair
  • Lining Material
    Kevlar
  • Material
    Foam Neoprene
  • Max Arc Flash Protection
    12 cal/cm²
  • UPC_NO
    20076490028361

Overview

Mfr description
206493 ACTIVARMR 80813 SIZE 11, 0
  • Materials are inherently flame resistant, providing protection even after multiple launderings; Meets FR Testing CGSB 155.20-2000
  • Superior arc-flash protection: “Arc Rating (ATPV) = 9.4 cal/cm2 Arc Category Level 2 per ASTM F2675-13”
  • EN Iso cut level C protection provides the worker the ability to handle sharp parts and materials with confidence
  • Outstanding ergonomic design, superior comfort, dexterity and flexibility based on patented technology
  • Thin 13g knitted liner with DuPont Kevlar increases productivity and safety performance
  • Proprietary soft foam coating ensures a secure grip in wet, oily and dry environments to reduce slippage and tension in the hands
  • Also available in vend pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought