Motion
L0054-660
176 GEAR GREASE; STAR LC KIT, 60 cc
MI ITEM #07378004
MFR #L0054-660
Price$100.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
176 GEAR GREASE; STAR LC KIT, 60 cc
MI ITEM #07378004
MFR #L0054-660

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100.05/each

Specifications

Details

  • Base Type
    Mineral
  • Max Operating Temperature
    275 °F
  • Min Operating Temperature
    -25 °C
  • Product Type
    Gear Oil
  • Trade Name/Number
    No. 176
  • Viscosity
    313
  • Working Temperature
    -25 °C / 275 °F

Overview

Mfr description
P0054-660 PERMA REFILLS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought