Motion
SL4-L24-A
Light Module - Amber, For Use With SL4 Series
MI ITEM #07378252
MFR #SL4-L24-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Module - Amber, For Use With SL4 Series
MI ITEM #07378252
MFR #SL4-L24-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    40 mm

Details

  • Color
    Amber
  • Function
    Steady Only
  • Series
    SL4
  • Voltage
    24 V ac/dc

Overview

Mfr description
SL4-L24-A AMBER LED BEACON,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought