Motion
SL4-L24-R
Light Module - Red, For Use With SL4 Series
Mi Item #07378253
MFR #SL4-L24-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Module - Red, For Use With SL4 Series
Mi Item #07378253
MFR #SL4-L24-R

Mfr description
SL4-L24-R RED LED BEACON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    40 mm

Details

  • Color
    Red
  • Function
    Steady Only
  • Series
    SL4
  • Voltage
    24 V ac/dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)