Motion
VP8210

3M
VP8210

3M™ Particulate Respirator - N95 Filtration Standard, One-Size-Fits-All, Adjustable Nose Clip, Adjustable Strap
Mi Item #07378412
MFR #VP8210
Price$5.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
VP8210

3M™ Particulate Respirator - N95 Filtration Standard, One-Size-Fits-All, Adjustable Nose Clip, Adjustable Strap
Mi Item #07378412
MFR #VP8210

Mfr description
8210 N95 RESPIRATOR VENDING PACK (2/PK)
  • For industrial/occupational use only. Not for consumer sale or use.
  • 2-pack designed for vending
  • Protects products in vending environment and process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.85/each

Specifications

Dimensions

  • Size
    One-Size-Fits-All

Details

  • Adjustable Nose Clip Or Strap
    Adjustable Nose Clip, Adjustable Strap
  • Color
    White
  • Filtration Standard
    N95
  • Group & Class
    Comfort
  • Manufacturer Upc Number
    00051141561233
  • NIOSH Approval
    TC-84A-0007
  • Number Of Straps
    2
  • Other Comfort Design Features
    3M Proprietary Filter Media Designed For Ease Of Breathing, Adjustable Noseclip Options Help Provide A Custom Seal, Designed To Meet Niosh Certification Standards, Some Models Available With 3M Cool Flow Exhalation Valve To Help Release Warm And Moist Exhaled Breath From Inside The Respirator, Some Models Available With Fully Adjustable Buckle Straps Or Dual Elastic Headbands For Maximum Comfort And Effectiveness
  • Package Quantity
    2 Per Pack
  • Series
    8210
  • Strap Material
    Thermoplastic Elastomer (TPE)
  • UPC_NO
    00051141561233
  • Valve Type
    No Exhalation Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)