Motion
VP8511

3M
VP8511

Face Mask & Particulate Respirator - N95 Filtration Standard
Mi Item #07378421
MFR #VP8511
Price$9.65/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
VP8511

Face Mask & Particulate Respirator - N95 Filtration Standard
Mi Item #07378421
MFR #VP8511

Mfr description
8511 N95 RESPIRATOR VEND PACK (2/PK)
  • For industrial/occupational use only. Not for consumer sale or use.
  • 2-pack designed for vending
  • Protects products in vending environment and process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.65/pk

Specifications

Details

  • Color
    White
  • Filtration Standard
    N95
  • Group & Class
    Comfort Plus
  • Manufacturer Upc Number
    00051141561240
  • Other Comfort Design Features
    3M Proprietary Filter Media Designed For Ease Of Breathing, Adjustable Noseclip Options Help Provide A Custom Seal, Designed To Meet Niosh Certification Standards, Some Models Available With 3M Cool Flow Exhalation Valve To Help Release Warm And Moist Exhaled Breath From Inside The Respirator, Some Models Available With Fully Adjustable Buckle Straps Or Dual Elastic Headbands For Maximum Comfort And Effectiveness
  • Series
    8000
  • Strap Material
    Braided Elastic
  • UPC_NO
    00051141561240
  • Valve Type
    Exhalation Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)