Motion
23088CAMKP55W507

NSK CORP, BEARING DIV
23088CAMKP55W507

Spherical Roller Bearing - 440 mm ID, 650 mm OD, 157 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #07378542
MFR #23088CAMKP55W507
Price$55,261.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23088CAMKP55W507

Spherical Roller Bearing - 440 mm ID, 650 mm OD, 157 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #07378542
MFR #23088CAMKP55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55,261.33/each

Specifications

Dimensions

  • Bore Diameter  
    440 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    650 mm
  • Overall Width  
    157 mm
  • Weight
    173.95 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 230
  • Dynamic Load Capacity
    3150000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176972225
  • Max Rpm
    530 rpm
  • Maximum RPM (Grease)
    430 rpm
  • Maximum Speed
    530 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Static Load Capacity
    6350000 N
  • UPC_NO
    029176972225

Overview

Mfr description
23088CAMKP55W507 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought