Motion
1311017191
1800 rpm, 230/460 V, TEFC Enclosure
MI ITEM #07378684
MFR #1311017191
Price$2,608.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 230/460 V, TEFC Enclosure
MI ITEM #07378684
MFR #1311017191

Mfr description
1311017191 3HP 1725RPM SS MOTOR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,608.90/each

Specifications

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    3 hp
  • Motor Supply Voltage
    230/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)