Overview
Mfr description
AWG20-N02BG1-CZ FILTER/REGULATOR WITH
Specifications
- Country of OriginCN
- Port Size1/4 NPT
- Drain TypeManual
- SeriesAWG
- Body Size20
- Included OptionsMounting Bracket, Round Pressure Gauge with Limit Indicator
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data