Motion
AW40-N04BCG-2Z-A

SMC CORP OF AMERICA
AW40-N04BCG-2Z-A

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/2 NPT Port Size
MI ITEM #07379030
MFR #AW40-N04BCG-2Z-A
List Price$120.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW40-N04BCG-2Z-A

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/2 NPT Port Size
MI ITEM #07379030
MFR #AW40-N04BCG-2Z-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$120.95/each for your price

Overview

Mfr description
AW40-N04BCG-2Z-A FILTER/REGULATOR

Specifications

  • Set Pressure Range
    7 to 101 psi
  • Included Options
    Mounting Bracket, Round Pressure Gauge with Limit Indicator
  • Proof Pressure
    218 psi
  • Operating Temperature Range
    23 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Thread Standard
    NPT
  • Body Size
    40
  • Manufacturer Catalog
  • Port Size
    1/2 NPT
  • Weight
    0.75 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text