Motion
7208BEAT85SUGA

NSK CORP, BEARING DIV
7208BEAT85SUGA

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #07379122
MFR #7208BEAT85SUGA
Price$245.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7208BEAT85SUGA

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #07379122
MFR #7208BEAT85SUGA

Mfr description
7208 BEAT85SUGA BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.08/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Weight
    0.787 lbs, 0.357 kg

Details

  • Ball Retainer Material
    Polyamide 46 Resin
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7208 BEAT85SUGA BALL BRG
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176843402
  • Max Rpm
    11000 rpm
  • Maximum Operating RPM
    11000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    40500 N, 9104.8 lbf
  • Radial Static Load Capacity
    24500 N, 5507.8 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176843402

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)