Motion
NCDQ2A63-50DCMZ

SMC CORP OF AMERICA
NCDQ2A63-50DCMZ

NCQ2-Z COMPACT CYLINDER with 63 mm Bore size
Mi Item #07379130
MFR #NCDQ2A63-50DCMZ
Price$114.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2A63-50DCMZ

NCQ2-Z COMPACT CYLINDER with 63 mm Bore size
Mi Item #07379130
MFR #NCDQ2A63-50DCMZ

Mfr description
NCDQ2A63-50DCMZ COMPACT CYLINDER, NCQ2-Z
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.28/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    50 mm

Details

  • Body Option
    With rubber bumper, Rod end male thread
  • Body Type
    12 mm - 200 mm
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    NCQ2
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Thread
    North American
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCQ2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)