Motion
0820019311

AVENTICS
0820019311

Solenoid-Operated Air Control Valve - 24 V dc, Single Solenoid, DIN Terminal
Mi Item #07379256
MFR #0820019311
Price$117.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820019311

Solenoid-Operated Air Control Valve - 24 V dc, Single Solenoid, DIN Terminal
Mi Item #07379256
MFR #0820019311

Mfr description
0820019311 3/2 G1/8 SGL SOL OPER VLV 24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.02/each

Specifications

Details

  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Viton®
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)