Motion
01W951
MULTI-STEP DRILL SET
Mi Item #07379457
MFR #01W951
Price$710.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MULTI-STEP DRILL SET
Mi Item #07379457
MFR #01W951

Mfr description
01-W951 STEP BIT DRILL SET 1/4"-3/8"
  • 2 wide flutes eliminate chip build-up and chatter
  • Lasts longer
  • MULTI-STEP Titanium Coated Drill Bits
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$710.64/each

Specifications

Dimensions

  • Hole Diameters
    1/8 in - 11/8 in
  • Max Material Thickness
    1/8 in
  • Maximum Hole Diameter
    11/8 in
  • Minimum Hole Diameter
    1/8 in
  • Number of Hole Sizes
    13,12,10
  • Overall Length
    7 in
  • Shank Size
    1/4 in,3/8 in,3/8 in
  • Step Thickness
    1/8 in

Details

  • Cutting Direction
    Right
  • Finish Coating
    AlCrN
  • Includes
    3 Bits
  • Material
    M2AI
  • Number Of Flutes
    2
  • Point Angle
    135 °
  • Point Type
    Self-Centering
  • Self Starting Or Pilot Hole Type
    Pilot Hole Required
  • Shank Type
    3-Flat
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)