Specifications
Dimensions
- Bore Diameter40 mm
- Stroke25
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsBall Bearing
- Body TypeCompact
- Bracket 1Compact
- Cylinder StyleGuided
- Guide TypeBall Bushing Bearing
- MagnetWith Magnet
- Mounting TypeCompact
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- SeriesMGP Z
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)