Specifications
Dimensions
- Bore Diameter50 mm
- Stroke50 mm
Details
- Compact Cylinder TypePlate
- Country of OriginJP
- Cylinder SeriesMU
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeDouble Clevis
- Product TypeCompact Air Cylinders
- SeriesMU-Z