Motion
SV1400-5W1U-01N

SMC CORP OF AMERICA
SV1400-5W1U-01N

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #07379740
MFR #SV1400-5W1U-01N
List Price$144.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV1400-5W1U-01N

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #07379740
MFR #SV1400-5W1U-01N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.39/each for your price

Overview

Mfr description
SV1400-5W1U-01N VALVE SELENOID
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
  • Port sizes: 1/8, 1/4, 3/8, 1/2
  • Thread types: Rc, G, NPT, NPTF

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Exhaust Center)
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    1/8 NPT
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Pilot
    Internal Pilot
  • Valve Series
    SV1000
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text