Motion
GO-150B
EP Gear Oil Mineral ISO 150
Mi Item #07379805
MFR #GO-150B
Price$12,555.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EP Gear Oil Mineral ISO 150
Mi Item #07379805
MFR #GO-150B

Mfr description
GO-150B EP GEAR OIL 150 MINERAL
  • EP GEAR OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,555.01/each

Specifications

Dimensions

  • ISO Grade
    150
  • Weight
    400 lb

Details

  • Additives Included
    EP
  • AGMA Number
    4
  • Food Grade
    No
  • Manufacturer Catalog Number
    GO-150B
  • Oil Type
    Mineral
  • Product Line
    Industrial Gear Oil
  • Product Type
    Gear Oil
  • Prop 65 Statement
    No
  • Technical Data Sheet
    Available On Request

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)