Overview
Mfr description
701-00064-032 4X4.188X1
Specifications
- Bushing MaterialFilament Wound
- Description701-00064-032 STRAIGHT SLEEVE
- SeriesDuralon
- MaterialDuralon
- TypeSleeve
- Bearing MaterialComposite
- Sleeve Bearing TypePlain Sleeve
- Manufacturer Catalog Number701-00064-032
- Type Of BearingSleeve
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data