Motion
P568818
P568818
MI ITEM #07380056
MFR #P568818
Price$367.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P568818
MI ITEM #07380056
MFR #P568818

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$367.54/each

Specifications

Dimensions

  • Inside Diameter
    1.6100 in,40.89 mm
  • Length
    27.4700 in,697.74 mm
  • Overall Diameter
    3.8500 in,97.90 mm
  • Overall Length
    27.4700 in, 697.70 mm
  • Width
    3.8500 in,97.90 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    2 micron
  • Seal Material
    Viton
  • Series
    W451, WL16

Overview

Mfr description
P568818 HYDRAULIC FILTER, CARTRIDGE DT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought