Motion
P171819
P171819
Mi Item #07380061
MFR #P171819
Price$204.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P171819
Mi Item #07380061
MFR #P171819

Mfr description
P171819 HYDRAULIC FILTER, CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.00/each

Specifications

Dimensions

  • Height
    7.4800 in,190 mm
  • Inside Diameter
    2.5200 in,64 mm
  • Length
    7.4800 in,190 mm
  • Overall Diameter
    4.1700 in,106 mm
  • Overall Length
    7.4800 in, 190 mm
  • Width
    4.1700 in,106 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Micron Rating
    23 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)