Motion
P550213
P550213
Mi Item #07380079
MFR #P550213
Price$126.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550213
Mi Item #07380079
MFR #P550213

Mfr description
P550213 HYDRAULIC FILTER, CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.05/each

Specifications

Dimensions

  • Height
    17.9500 in,455.93 mm
  • Inside Diameter
    2.6000 in,66 mm
  • Length
    17.9500 in,455.93 mm
  • Overall Diameter
    6.0000 in,152.40 mm
  • Overall Length
    17.9500 in, 455.93 mm
  • Width
    6.0000 in,152 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Maximum Operating Pressure
    5.2 bar, 75 psi
  • Micron Rating
    7 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)