Motion
P562223
P562223 HYDRAULIC FILTER, STRAINER
Mi Item #07380100
MFR #P562223
Price$139.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P562223 HYDRAULIC FILTER, STRAINER
Mi Item #07380100
MFR #P562223

Mfr description
P562223 HYDRAULIC FILTER, STRAINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.53/each

Specifications

Dimensions

  • Length
    10.9000 in, 276.86 mm
  • Outside Diameter
    5.2000 in, 132.10 mm
  • Overall Length
    10.9000 in, 276.86 mm

Details

  • Type
    Strainer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)