Motion
P171528
P171528
MI ITEM #07380105
MFR #P171528
Price$51.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P171528
MI ITEM #07380105
MFR #P171528

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.06/each

Specifications

Dimensions

  • Height
    3.2300 in,82 mm
  • Inside Diameter
    1.1400 in,29 mm
  • Length
    3.2300 in,82 mm
  • Overall Diameter
    2.7600 in,70 mm
  • Overall Length
    3.2300 in, 82 mm
  • Width
    2.7600 in,70 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Micron Rating
    27 micron
  • Series
    FIK
  • Valve Bypass Cracking Pressure
    1.5 bar,22 psi

Overview

Mfr description
P171528 HYDRAULIC FILTER, CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought