Specifications
Dimensions
- Inside Diameter2.0000 in, 50.80 mm
- Length5.1000 in, 129.54 mm
- Outside Diameter3.4000 in, 50.80 mm
- Overall Length5.1000 in, 129.54 mm
Details
- TypeStrainer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)