Motion
P164227
P164227
Mi Item #07380148
MFR #P164227
Price$484.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P164227
Mi Item #07380148
MFR #P164227

Mfr description
P164227 HYDRAULIC FILTER, CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.09/each

Specifications

Dimensions

  • Height
    25.5300 in,648.50 mm
  • Inside Diameter
    2.2100 in,56.26 mm
  • Length
    25.5300 in,648.50 mm
  • Overall Diameter
    3.7400 in,95 mm
  • Overall Length
    25.5300 in, 648.50 mm
  • Width
    3.7400 in,95 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10.3 bar, 149 psi
  • Micron Rating
    9 micron
  • Series
    HPK05
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)