Motion
P171734
P171734
MI ITEM #07380157
MFR #P171734
Price$95.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P171734
MI ITEM #07380157
MFR #P171734

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.22/each

Specifications

Dimensions

  • Height
    4.8000 in,122 mm
  • Inside Diameter
    1.0800 in,27.40 mm
  • Length
    4.8000 in,122 mm
  • Overall Diameter
    2.1300 in,54 mm
  • Overall Length
    4.8000 in, 122 mm
  • Width
    2.1300 in,54 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    7 micron

Overview

Mfr description
P171734 HYDRAULIC FILTER, CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought