Specifications
Dimensions
- Overall Diameter5.7200 in,145.30 mm
- Width5.7200 in,145.30 mm
Details
- Element TypeCartridge
- Filter DesignCartridge
- Micron Rating8 micron
- Seal MaterialFluorocarbon
- SeriesDT
Overview
Mfr description
P566998 HYDRAULIC FILTER, CARTRIDGE DT