Motion
P170090
P170090
Mi Item #07380194
MFR #P170090
Price$176.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P170090
Mi Item #07380194
MFR #P170090

Mfr description
P170090 HYDRAULIC FILTER, CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.57/each

Specifications

Dimensions

  • Height
    9.0000 in,228.60 mm
  • Inside Diameter
    1.6600 in,42.20 mm
  • Length
    9.0000 in,228 mm
  • Overall Diameter
    4.4300 in,112.40 mm
  • Overall Length
    9.0000 in, 228.60 mm
  • Width
    4.4300 in,112.40 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    9 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)