Motion
231SM160-MA

FAG (SCHAEFFLER)
231SM160-MA

Spherical Roller Bearing - 160 mm ID, 300 mm OD, 140 mm Width, Straight Bore, Open
MI ITEM #07380297
MFR #231SM160-MA
List Price$33,246.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
231SM160-MA

Spherical Roller Bearing - 160 mm ID, 300 mm OD, 140 mm Width, Straight Bore, Open
MI ITEM #07380297
MFR #231SM160-MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33,246.12/each for your price

Overview

Mfr description
231SM160-MA

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    830 kN
  • Static Load Capacity
    1220 kN
  • Max Rpm
    670 rpm
  • Cage Material
    Solid Brass
  • Outer Ring Width
    96 mm
  • Fillet Radius
    2.10 mm
  • Series
    231
  • Weight
    32.7 kg
  • Maximum Speed
    670 rpm
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought